Buy more than* S$200* and get FREE SHIPPING

  • Color Copy Paper

Color Copy Paper A4 Green

4.40 (60)
Item.#
08238693
Mfr.#
A4 Green
Package Qty.
1PC(500Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Creamy yellow close to yellow.
Basis Weight (g/m2)
64
Specification
ECF (chlorine-free bleaching) pulp 30%+ used recycled paper pulp 70%
Color
Green
Purpose
Low-speed laser printer, general copy machine.
Size
A4
Paper Thickness (micro m)
About 90
Dimension (mm)
210x297
Customer Reviews
5 star 37
4 star 13
3 star 8
2 star 1
1 star 1
Review Rating: 4.40
60 Customer Reviews
The reviews are automatic translation.
For identification label printing
5
From Japan
On 2017-12-06 16:21:02
I was in trouble because other companies were expensive, but I found it when I searched for the bottom price
This review is about item#35058003.
Supplying paper
5
From Japan
On 2017-11-17 16:13:47
It arrives really early so I appreciate it because I can use it without printing trouble.
This review is about item#8238666.
For printing of A4 leaflet
4
From Japan
On 2017-11-15 17:37:42
I made the same flier (change only date) with 3 color (yellow, peach, light blue) paper so that it shows the change every month.
This review is about item#8238666.
Used by the company for monthly newsletter
5
From Japan
On 2017-11-03 15:28:02
I am using light green, but I have been using the color just right, feeling good.
This review is about item#37610666.
Office work
5
From Japan
On 2017-09-29 08:06:15
It was a convenient and easy-to-use item due to its use as a printed matter of the residents' association
This review is about item#35057994.
Label printing
5
From Japan
On 2017-08-29 15:36:42
Not thick Funafuna, thick color, cheap! ! !
This review is about item#35057994.
Used as the same day ticket at the ritual festival
4
From Japan
On 2017-08-01 15:23:16
There is no printing problem at all. Just because it is thin, as soon as it is a humid place, It will be sunny.
This review is about item#8238666.
Used in internal consumables
5
From Japan
On 2017-06-30 08:25:37
Price is also cheap, quality is stable. I will also purchase it.
This review is about item#08238684.
Flyer
5
From Japan
On 2017-06-28 11:10:09
It is very nice because it can print beautifully. It is convenient to distribute because it is moderate thin even when distributing flyers.
This review is about item#35057994.
Used for flyer advertisements
5
From Japan
On 2017-05-15 09:54:26
I always buy Yellow, but I like it because the coloring is beautiful and noticeable.
This review is about item#35057994.