Buy more than* S$200* and get FREE SHIPPING

  • Plastic Part Case

Plastic Part Case 10L

4.26 (53)
Item.#
08238955
Mfr.#
10L
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Organize small parts, Organize small parts
Material
Polypropylene
Color
Yellow
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
200*350*145
Accessories
Joint 4 bars Name tags, Name tag cover
Maximum Number of Loaded Steps
7
Withstand Load (kg)
15
Inner Dimensions (Long x Wide x Depth)(mm)
285x166x140
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
350*200*145
Customer Reviews
5 star 29
4 star 14
3 star 6
2 star 3
1 star 1
Review Rating: 4.26
53 Customer Reviews
The reviews are automatic translation.
It is for hobby.
4
From Japan
On 2018-04-09 15:20:23
Easy to use is very good as you stand up 4 pillars and stand up parts box up and you can see the inside parts better and easy to put hands.
This review is about item#7052586.
Organizing tools
3
From Japan
On 2018-04-09 00:19:44
No problem at all! I am helping to organize small items! I am enjoying various combinations and variations!
This review is about item#07052586.
For sorting parts
5
From Japan
On 2017-12-12 14:36:56
I purchased yellow, blue and green this time. I wanted green by all means, but I did not find it with other manufacturers, so I found it here so I bought it. We use it separately for coloring parts on the production line. I can also jointly sort the sizes even if they are well aligned, so I am very saved. In addition, we will purchase additional when it runs short.
This review is about item#7052586.
Display arrangement
4
From Japan
On 2017-09-01 10:53:40
Purchased at the time of organizing stock yards in factory workshops. Stacking can be done, and it is very good because it is strong and size is various. Because it is a PB brand, I am glad if you can study a little more. The amount will increase as it is in large quantity orders. . .
This review is about item#7052595.
Organizing parts
5
From Japan
On 2017-05-09 14:39:56
It is convenient because it is very easy to organize from small parts to large parts, so it is easy to assemble and disassemble, so changing the layout is easy.
This review is about item#7052586.
Organize parts, display
4
From Japan
On 2017-04-24 15:26:43
I liked ease of use and color well with solid quality. If possible, I think it would be appreciated if the price go down a little more.
This review is about item#7052595.
Organizing parts in the car
5
From Japan
On 2017-04-21 15:29:57
I could organize the car and efficiency improved. I think I will purchase it additionally.
This review is about item#8239016.
Tool arrangement
5
From Japan
On 2017-03-28 14:42:56
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#7052586.
Classification storage of parts
3
From Japan
On 2016-12-12 18:50:25
Although I purchased more than 60 in total for two times, the box body is very strong and can be used with confidence as there is no individual difference. Also, the supporting struts for vertical stacking that belongs to the box are robust. However, if you can say it from the viewpoint of "usability", ① increase the variation of the accessories such as "vertical height", "different height", "different height" "with screw hole for wall fixing" I want you to. While lowering the unit price of the box, "It is more pleasing to purchase it according to the application. ⇒ When accommodating lightweight but bulky parts, height adjustment is impossible. Purchasing dozens of items and peeling off" tape stop pillars " However, since the support pillar is unnecessary in the uppermost box, it is always wasteful. ② When using it for parts storage, the more space you can write in your name tag, the better. If it comes with a white name tag only. To the using side, "ITEM character printing" itself is unnecessary in the first place. ⇒ If there is no printing, the use consideration will also increase, such as "use for children's shoe boxes" at children's halls and so on, and even though "children's sports shoes enter but boots do not enter" the height of the support is promising I feel it. In addition, I think that the target of product introduction will also expand. Since we plan to purchase additional parts as a parts storage shelf in the future, I will propose more about improvement of products.
This review is about item#7052595.
Sorting items
2
From Japan
On 2016-09-28 22:38:41
When it is empty, it is stated that it will not take up space, but it is totally bulky. I asked him to put pictures that were piled up, and confirmed by phone calling, but I was told that it was pretty compact, and it was totally compact.
This review is about item#8238964.