Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Part Case

Plastic Part Case 4.5L

4.25 (56)
Item.#
08238973
Mfr.#
4.5L
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Organize small parts, Organize small parts
Material
Polypropylene
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
150*250*125
Withstand Load (kg)
6
Accessories
Joint 4 bars Name tags, Name tag cover
Maximum Number of Loaded Steps
7
Inner Dimensions (Long x Wide x Depth)(mm)
190*125*117
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
250*150*125
Color
Red
Customer Reviews
5 star 30
4 star 15
3 star 7
2 star 3
1 star 1
Review Rating: 4.25
56 Customer Reviews
The reviews are automatic translation.
in the factory
3
From Japan
On 2018-06-21 14:40:57
It is a repeat order. I am saved because it is cheap. I think that I will also order next time.
This review is about item#7052595.
Storage of garage parts
5
From Japan
On 2018-05-05 09:17:58
It is convenient to store small parts etc. It is satisfied because it can be superimposed.
This review is about item#7052586.
Classification of small parts.
4
From Japan
On 2018-04-24 15:03:43
I use it by connecting a large number of pieces, but can the parts to be connected be a bit shorter?
This review is about item#7052586.
It is for hobby.
4
From Japan
On 2018-04-09 15:20:23
Easy to use is very good as you stand up 4 pillars and stand up parts box up and you can see the inside parts better and easy to put hands.
This review is about item#7052586.
Organizing tools
3
From Japan
On 2018-04-09 00:19:44
No problem at all! I am helping to organize small items! I am enjoying various combinations and variations!
This review is about item#07052586.
For sorting parts
5
From Japan
On 2017-12-12 14:36:56
I purchased yellow, blue and green this time. I wanted green by all means, but I did not find it with other manufacturers, so I found it here so I bought it. We use it separately for coloring parts on the production line. I can also jointly sort the sizes even if they are well aligned, so I am very saved. In addition, we will purchase additional when it runs short.
This review is about item#7052586.
Display arrangement
4
From Japan
On 2017-09-01 10:53:40
Purchased at the time of organizing stock yards in factory workshops. Stacking can be done, and it is very good because it is strong and size is various. Because it is a PB brand, I am glad if you can study a little more. The amount will increase as it is in large quantity orders. . .
This review is about item#7052595.
Organizing parts
5
From Japan
On 2017-05-09 14:39:56
It is convenient because it is very easy to organize from small parts to large parts, so it is easy to assemble and disassemble, so changing the layout is easy.
This review is about item#7052586.
Organize parts, display
4
From Japan
On 2017-04-24 15:26:43
I liked ease of use and color well with solid quality. If possible, I think it would be appreciated if the price go down a little more.
This review is about item#7052595.
Organizing parts in the car
5
From Japan
On 2017-04-21 15:29:57
I could organize the car and efficiency improved. I think I will purchase it additionally.
This review is about item#8239016.