Buy more than* S$200* and get FREE SHIPPING

  • Electric drill

Electric drill 6305A

Item.#
08239095
Mfr.#
6305A
Package Qty.
1PC
Ship pack of
1
205.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Max Boring Capability (mm) Wooden
30
Chucking Ability (mm)
41683
Revolution (min-1[r.p.m])
1300
Power (V)
Single-phase 100
Weight (kg)
2.6
Accessories
Stopper pole-side grip chuck key
Max Boring Capability (mm) Iron
13
Cord Length (m)
5
Power Consumption (W)
850
Current (A)
9
Overall Length (mm)
346