Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Electrocoat Diamond Bur Set
  • Electrocoat Diamond Bur Set
  • Electrocoat Diamond Bur Set
  • Electrocoat Diamond Bur Set
  • Electrocoat Diamond Bur Set
  • Electrocoat Diamond Bur Set
  • Electrocoat Diamond Bur Set
  • Electrocoat Diamond Bur Set

Electrocoat Diamond Bur Set -

3.20 (5)
Item.#
08239104
Mfr.#
-
Package Qty.
1Set(30PC)
Ship pack of
1
82.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
#100/150
Application
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
Overall Length (mm)
45
Set Contents
A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Used for polishing tool
1
From Japan
On 2015-06-10 09:32:07
There is also in the previous review, but apart individual of Diamond Bar in the case at the time of arrival is out of the holder, the one diamond grain bar each other was collide there is the case with No Child Left Behind was gritty in. I'm sorry.
This review is about item#08239104.
Light cutting of carbon material
2
From Japan
On 2015-01-19 17:25:21
I knew about the quality because the tool itself was bought in bulk, but the tool at the time of this set that was delivered was the state of the Mini in the case out of the holder. It hurts to or rub against or collide with each other tools also will be considering putting a hit that does not come off because it is assumed.
This review is about item#08239104.
Sharpener resin composite material
5
From Japan
On 2011-10-13 13:07:11
Axis also 3 mm and the tool itself is also easy to use lightly. I do not know because of the still get started for durability.
This review is about item#08239104.
Deburr
5
From Japan
On 2011-07-28 01:16:22
If the cutting edge of the fine diamond particles, is not out extra burr?
This review is about item#08239104.
Used to mold processing, etc.
3
From Japan
On 2010-10-13 07:16:20
It nothingness The problem on use. Mu favorably compared to those that had been used previously.
This review is about item#08239104.