Buy more than* S$200* and get FREE SHIPPING

  • Electrocoat Diamond Bur

Electrocoat Diamond Bur A25

4.35 (34)
Item.#
08239147
Mfr.#
A25
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
#100/150
Blade Length (mm)
8
Overall Length (mm)
45
Blade Diameter (phi mm)
2.5
Purpose
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
Customer Reviews
5 star 20
4 star 8
3 star 4
2 star 2
1 star 0
Review Rating: 4.35
34 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2018-02-01 21:38:08
Anyway get better. The wavelength is just right and easy to handle.
This review is about item#8239375.
it is normal.
5
From Japan
On 2018-01-24 08:27:39
I use it to widen the hole of soda glass. Because it is a consumable item, it is saved for cheapness.
This review is about item#08239122.
Engine overhaul etc.
5
From Japan
On 2017-03-30 19:13:30
It is used to remove small diameter bolts and pin breaks. It is very advantageous, for example, when burning enters when welding fails and drill can not be used. It can also be used to remove broken drills and taps.
This review is about item#8239156.
Production of Handmade accessories
4
From Japan
On 2016-09-28 16:37:56
Anyway it is cheap so I am saved. I have never used expensive items, so I do not know if I will last long, but I am satisfied enough and I am repeating.
Depending on the application as it becomes cheaper
3
From Japan
On 2016-09-09 14:15:59
As the eyes were fine, it was fine to use it to accustom the cut face of polycarbonate, but the cutting force was low.
This review is about item#8239262.
Polishing
4
From Japan
On 2016-07-23 07:55:42
Reasonable durability is unknown at a price more than diamond bar at home center
This review is about item#08239131.
Handmade production
4
From Japan
On 2016-05-19 15:20:29
There is nothing in particular. Because it is a consumable item, it is better if it is cheap.
This review is about item#08239113.
Production of Handmade accessories
2
From Japan
On 2016-05-09 09:40:58
Compared to things sold for about another 800 yen, I do not have any. I wish I had more strength.
Used for precision engine cutting work
5
From Japan
On 2016-05-06 04:03:53
With reliable working performance, when cutting precisely, we can cut moderately at the targeted place, and it is very handy. I think that you will not improve durability a bit more.
This review is about item#08239113.
Model making
4
From Japan
On 2016-04-02 15:01:21
I am happy that it is a little cheaper. Quality is not a problem. 1 mm will break if dropped.
This review is about item#08239113.