Buy more than* S$200* and get FREE SHIPPING

  • Electrocoat Diamond Bur

Electrocoat Diamond Bur A40

4.31 (32)
Item.#
08239174
Mfr.#
A40
Package Qty.
1PC
Ship pack of
1
7.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
#100/150
Blade Length (mm)
10
Overall Length (mm)
45
Blade Diameter (phi mm)
4
Purpose
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
Customer Reviews
5 star 18
4 star 8
3 star 4
2 star 2
1 star 0
Review Rating: 4.31
32 Customer Reviews
The reviews are automatic translation.
Overhaul of the engine, etc.
5
From Japan
On 2017-03-30 19:13:30
Use this time to remove the Orekomi of the small diameter of the bolt or pin. It is very advantageous, such as in the case where in the case of welding and failed not use drill will contain baked. You can also use for the removal of the drill and tap that Orekon.
This review is about item#8239156.
Production of handmade accessories
4
From Japan
On 2016-09-28 16:37:56
I survived because anyway cheap. Since the expensive things that never were used, but do not know how not how long-lasting, we are fully satisfied You have repeater.
Cheap Nari on the application as soon as
3
From Japan
On 2016-09-09 14:15:59
Since the eye is fine, but it was okay to use to accustom the cut surface of the polycarbonate, cutting force was low.
This review is about item#8239262.
Polishing
4
From Japan
On 2016-07-23 07:55:42
Price to reasonable than the home improvement of Diamond Bar Durability unclear
This review is about item#08239131.
Handmade production
4
From Japan
On 2016-05-19 15:20:29
In particular, it does not. Since consumables, is a good enough cheap if cheaper.
This review is about item#08239113.
Production of handmade accessories
2
From Japan
On 2016-05-09 09:40:58
Compared with those that are sold in about another 800 yen, no. I think I wish I had a little more strength.
Use the cutting operation of precise engine
5
From Japan
On 2016-05-06 04:03:53
In a reliable work performance, at the time of a precision cutting and be moderate cutting in place aimed at, it has been very useful. I think that Mai will be asked to improve a little more durability.
This review is about item#08239113.
Modeling
4
From Japan
On 2016-04-02 15:01:21
I am happy and a little cheap. Quality is no problem. 1 Miri will break when dropped.
This review is about item#08239113.
Cutting edge cutting of the Co-based HKSS tool
5
From Japan
On 2016-03-09 19:41:32
Tool in the air router has the adjustment earlier. Blur caused by resistance during cutting without any, subtle is also easy to work at the total shape bytes. For now, I do not feel the flame in durability.
This review is about item#08239341.
Of glass products deburring
2
From Japan
On 2016-02-19 17:26:33
Cost of the surface is good, it is the early exhaustion.
This review is about item#08239122.