Buy more than* S$200* and get FREE SHIPPING

  • Electrocoat Diamond Bur

Electrocoat Diamond Bur B50

4.29 (31)
Item.#
08239366
Mfr.#
B50
Package Qty.
1PC
Ship pack of
1
7.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
#100/150
Blade Length (mm)
5
Overall Length (mm)
45
Blade Diameter (phi mm)
5
Purpose
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
Customer Reviews
5 star 17
4 star 8
3 star 4
2 star 2
1 star 0
Review Rating: 4.29
31 Customer Reviews
The reviews are automatic translation.
Production of handmade accessories
4
From Japan
On 2016-09-28 16:37:56
I survived because anyway cheap. Since the expensive things that never were used, but do not know how not how long-lasting, we are fully satisfied You have repeater.
Cheap Nari on the application as soon as
3
From Japan
On 2016-09-09 14:15:59
Since the eye is fine, but it was okay to use to accustom the cut surface of the polycarbonate, cutting force was low.
This review is about item#8239262.
Polishing
4
From Japan
On 2016-07-23 07:55:42
Price to reasonable than the home improvement of Diamond Bar Durability unclear
This review is about item#08239131.
Handmade production
4
From Japan
On 2016-05-19 15:20:29
In particular, it does not. Since consumables, is a good enough cheap if cheaper.
This review is about item#08239113.
Production of handmade accessories
2
From Japan
On 2016-05-09 09:40:58
Compared with those that are sold in about another 800 yen, no. I think I wish I had a little more strength.
Use the cutting operation of precise engine
5
From Japan
On 2016-05-06 04:03:53
In a reliable work performance, at the time of a precision cutting and be moderate cutting in place aimed at, it has been very useful. I think that Mai will be asked to improve a little more durability.
This review is about item#08239113.
Modeling
4
From Japan
On 2016-04-02 15:01:21
I am happy and a little cheap. Quality is no problem. 1 Miri will break when dropped.
This review is about item#08239113.
Cutting edge cutting of the Co-based HKSS tool
5
From Japan
On 2016-03-09 19:41:32
Tool in the air router has the adjustment earlier. Blur caused by resistance during cutting without any, subtle is also easy to work at the total shape bytes. For now, I do not feel the flame in durability.
This review is about item#08239341.
Of glass products deburring
2
From Japan
On 2016-02-19 17:26:33
Cost of the surface is good, it is the early exhaustion.
This review is about item#08239122.
Glass processing
5
From Japan
On 2015-11-27 20:37:56
The particle size is also appropriate, is a high polishing efficiency. I feel good goods.
This review is about item#08239192.