Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single Point Diamond Dressers
  • Single Point Diamond Dressers
  • Single Point Diamond Dressers

Single Point Diamond Dressers -

3.20 (5)
Item.#
08239506
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Carat (ct)
1/2
Outer Diameter (phi mm)
12
Length (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
As Dresser
3
From Japan
On 2017-03-24 17:34:03
I use, but it does not have any problems. In addition, Buy
This review is about item#8239506.
Formation of the grinding wheel
3
From Japan
On 2013-06-03 16:31:29
It survives and 8mm-100 there.
This review is about item#08239481.
Polishing and marking
2
From Japan
On 2012-12-13 14:17:39
I installed and used in milling version, but was not good enough because the core is not out. In addition, or remains of gemstones in the manual, easy to fit into a certain and applications to display, such as the shape of the corner salvation or cone salvation.
This review is about item#08239481.
Surface conditioning of the center-less polishing grindstone
3
From Japan
On 2012-06-27 16:59:05
Once you search would not never have handled, there was! Monotarou is expected. I was able to counter-etching without problems in common. Compared with those that had been used up to now when the diamond is half much smaller because the rice cake is worry. Shaft was used to long since cut.
This review is about item#08239497.
Grinder of dressing
5
From Japan
On 2011-03-01 09:27:34
Satisfaction because normally can be used
This review is about item#08239497.