Buy more than* S$200* and get FREE SHIPPING

  • Cloth Adhesive Tape No.121

Cloth Adhesive Tape No.121 No.121

3.67 (3)
Item.#
08239585
Mfr.#
No.121
Package Qty.
1Box(30Roll)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
4
Adhesive Power (N/10mm)
5.46
Adhesive
Rubber-based
Extensibility (%)
7
Tape Width (mm)
50
Tensile Strength (N/25mm)
133.3
Holding Power (mm)
0.1 (cardboard)
Color
Ocher
Tensile Strength (N/10mm)
53.3
Tuck (ball No.)
32
Tape Thickness (mm)
0.21
Tape Length (m)
25
Adhesive Force (N/25mm)
13.65
Rewind Strength (N/10mm)
1.6 (low speed, reference value)
Base Material
Staple + PET
Holding Power (min)
More than 5000 (25x25mm load 1kg, reference value)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2015-10-14 15:17:24
no problem.
This review is about item#08239585.
Construction and work
2
From Japan
On 2009-11-17 10:16:37
For frequent use in construction and work, I was looking for a cheap one with high adhesive strength. I bought it because I was singing high adhesion but it was normal adhesion.
This review is about item#08239585.
Cardboard packaging to customers
5
From Japan
On 2009-11-10 18:19:04
Though the finish is good, the thread remains a little
This review is about item#08239585.