Buy more than* S$200* and get FREE SHIPPING

  • Cloth Sticking Tape, LS, No.123

Cloth Sticking Tape, LS, No.123 No.123

4.71 (17)
Item.#
08239621
Mfr.#
No.123
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
4
Tensile Strength (N/25mm)
132.3
Tape Length (m)
25
Holding Power (mm)
0.1 (cardboard)
Adhesive
Rubber type
Base Material
Staple fiber
Tensile Strength (N/10mm)
52.9 (reference value)
Adhesive Power (N/10mm)
4.74 (reference value)
Holding Power (min)
More than 5,000 (25x25mm 1kg load, reference value)
Adhesive Force (N/25mm)
11.85
Tape Thickness (mm)
0.24
Tape Width (mm)
50
Tuck (ball No.)
32
Extensibility (%)
7 (reference value)
Color
Ochre (yellow)
Rewind Strength (N/10mm)
1.4 (reference value)
Purpose
For sealing/packaging cardboards and plastic cases
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2018-01-22 14:06:26
It is somewhat higher than others, but it also has strength and it is used for packing heavy luggage.
This review is about item#8239621.
Car Repair
5
From Japan
On 2017-11-19 15:55:23
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#8239621.
Used in garbage area of ​​condominium.
5
From Japan
On 2017-09-19 09:25:58
Because it is a major manufacturer, there is a sense of security. There is no problem with the strength of the adhesive tape.
This review is about item#8239621.
Shipping of luggage
3
From Japan
On 2017-09-07 14:49:26
Cellophane tape case Easy to roll with the tape itself Easy rolling It should suffice It will suffice to wear teeth
This review is about item#8239621.
Used for fixing outdoor exhibits
5
From Japan
On 2017-06-21 15:04:29
Nichiban's cloth tape has a strong cloth part and is durable.
This review is about item#8239621.
Adhesion of curing sheet
3
From Japan
On 2017-01-21 14:33:20
Although the product is stable, the price is higher than other companies, the product is better than other companies
Used for packaging
5
From Japan
On 2016-06-28 14:09:30
It is a Cospa repeater.
This review is about item#08239621.
When packing work
5
From Japan
On 2016-04-28 08:51:56
I just patronize it since the adhesion is just right. It is best to use it with easy hand cutting by saying that it can not be used other than this. I think that it will not change in future.
This review is about item#08239621.
For packing
4
From Japan
On 2016-01-28 13:44:46
Good point; Although it is an impression of sensation, I feel that the base material is supple and has adhesion more than numerical value. The correspondence range of the adhesive may be wide. I will monitor the durability for a while. Although it may be only this lot, it is possible to cut only one thread at the end of cutting at the time of cutting the hand, and if pulled straight, the warp thread (longitudinal thread) is pulled out long from the winding There were some things that would be like unraveling. It may be a trivial thing but I feel like this is going to work for ease of use.
This review is about item#08239621.
For packing cardboard box
5
From Japan
On 2015-10-11 14:54:13
It is easy to cut, it can also be applied repeatedly, it is easy to use tape. I have always patronized.
This review is about item#08239621.