Buy more than* S$200* and get FREE SHIPPING

  • Small Roller Spare

Small Roller Spare 12459

4.50 (2)
Item.#
08239682
Mfr.#
12459
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for urethane paints or oil-based paints that is prone to bubbling.
Material (Trim)
Polyester
Specification
Foamless (no bubble) roller., Non-Bubble Roller
Roller Size (mm)
100
Core Material
PP
Trim Length (mm)
13
Roller Size (inch)
4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For painting of gantry
5
From Japan
On 2018-01-24 09:13:00
It is reputed that it is easy to use with just the size of a woman as well as men. Moreover, it is removable, so it is saved economically. It is easy to take a business trip etc.
This review is about item#8239682.
Water roofing paint painting work
4
From Japan
On 2007-10-14 19:38:09
At the time of inserting the handle, there is a slight rattling in the inner core.
This review is about item#08239691.