Buy more than* S$200* and get FREE SHIPPING

  • Small Roller Spare
  • Small Roller Spare
  • Small Roller Spare

Small Roller Spare 12460

4.00 (1)
Item.#
08239691
Mfr.#
12460
Package Qty.
1PC
Ship pack of
1
5.68 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Used for urethane paints or oil-based paints that is prone to bubbling.
Material (Trim)
Polyester
Specification
Foamless (no bubble) roller., Non-bubble roller
Roller Size (mm)
150
Core Material
PP
Trim Length (mm)
13
Roller Size (inch)
6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Water roofing paint painting work
4
From Japan
On 2007-10-14 19:38:09
At the time of inserting the handle, there is a slight rattling in the inner core.
This review is about item#08239691.