Buy more than* S$200* and get FREE SHIPPING

  • Art Knife

Art Knife 10B

by Olfa
4.50 (6)
Item.#
08239707
Mfr.#
10B
Package Qty.
1PC
Ship pack of
1
5.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0703
Green Purchasing Law
Fit, Ideal
Angle (Degree)
Cutting edge angle: 32.8, Cutting angle: 32.8
Specification
Green Purchasing Law conformity goods, Green Purchasing Law conformity goods, Product that complies with Law on Promoting Green Purchasing
2014 TRUSCO Published Page
2-0676
Compatible Blades and Cutters
XB10, XB10
TRUSCO Part Number
360-7691, 360-7691
Accessories
Blade with 25 sheets, With 25 replaceable blades
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Cut-and-paste at the time of packing.
5
From Japan
On 2016-06-14 14:34:13
Size and of the blade, the length of the limb It is not perfect! It is very easy to use.
This review is about item#08239707.
Paper cutout
5
From Japan
On 2015-01-11 17:55:44
Very sharpness has well easy.
This review is about item#08239707.
Hobby production of
5
From Japan
On 2014-03-01 11:39:51
Very use cheap cut taste is also excellent.
This review is about item#08239707.
Cutting operation
4
From Japan
On 2013-03-29 15:26:13
Truly is no Olfa mistake. Peace of mind to you can use.
This review is about item#08239707.
I use to like cutout
3
From Japan
On 2012-12-26 13:08:40
I will feel like a little loose while you are using is a place that has put the blade. We are or the way in re-tighten.
This review is about item#08239707.
Of plastic products deburring
5
From Japan
On 2012-08-31 13:35:48
Earlier is good workability thin.
This review is about item#08239707.