Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pure Multi Purpose Small Roller Spare 100units

Pure Multi Purpose Small Roller Spare 100units 12955

5.00 (6)
Item.#
08239734
Mfr.#
12955
Package Qty.
1Box(100PC)
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Material
PP
Trim Length (mm)
13
Roller Size (inch)
4
Material (Trim)
Acrylics, polyester
Specification
For all-purpose., Multi Purpose
Roller Size (mm)
100
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
When waterproof construction
5
From Japan
On 2015-12-17 15:11:28
It is good because there is little fuzzing.
This review is about item#08239743.
FRP laminate
5
From Japan
On 2014-01-11 14:31:18
There is no unevenness in goods and it is good to use. It is regrettable to disposal the price as well.
This review is about item#08239743.
Painting work
5
From Japan
On 2013-09-23 14:54:20
The finish painting work has hair loss, it is very difficult to use, but it is very handy for the undercoating and intermediate coating of painting, including price aspects as well.
This review is about item#08239743.
Application of adhesive
5
From Japan
On 2013-09-05 18:31:49
After all, is it a genuine article? I thought that cheaper one is better because it is disposable, but there was no hair loss and we could work safely without losing the solvent.
This review is about item#08239734.
Even if it is epoxy or oily, OK, thank you for being a bit cheaper as it is disposable.
5
From Japan
On 2013-04-16 06:34:31
It's much cheaper than other companies' products, so I am not very dissatisfied. The feeling of use is the same as other companies.
This review is about item#08239734.
Used for painting inside and outside the house
5
From Japan
On 2011-06-23 19:21:34
The inclusion of paint is good, and hair loss is also small, so it is useful.
This review is about item#08239734.