Buy more than* S$200* and get FREE SHIPPING

  • All Purposepaint Brush 100Pcs
  • All Purposepaint Brush 100Pcs
  • All Purposepaint Brush 100Pcs

All Purposepaint Brush 100Pcs 12942

2.60 (5)
Item.#
08239777
Mfr.#
12942
Package Qty.
1Box(100PC)
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
13
Model
Bracing
Dimension (mm)
Approx. 70
Trim
Goat hair, Kasen
Trim Length (mm)
38
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Used for painting work
4
From Japan
On 2017-05-16 16:44:52
I am satisfied because it can be used as usual with the brush I used before. Because the price is cheap, I will also buy it next time
This review is about item#8239761.
Touch up etc.
4
From Japan
On 2015-05-13 15:12:49
I think that there are a lot of hair loss, but I am pleased with cost performance because touch-up is the main. I use it in a disposable sense.
This review is about item#08239752.
Painting
1
From Japan
On 2014-02-28 08:23:10
Anyway the hair goes out. Sometimes there are times when you can escape quietly
This review is about item#08239761.
Steel Touch Up
1
From Japan
On 2013-10-21 23:10:46
Hair falls out of purchase every time before last It is cheap and good until now, but until now it will not be usable if the hair goes out! It is! It is!
This review is about item#08239761.
Painting
3
From Japan
On 2013-07-18 09:15:46
Recently, the frequency of hair loss is increasing. There is a time to escape quietly when leaving. (Same for 30 mm)
This review is about item#08239761.