Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • 100% Cotton Work Gloves
  • 100% Cotton Work Gloves
  • 100% Cotton Work Gloves

100% Cotton Work Gloves -

4.27 (132)
Item.#
08239813
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Wrist yarn color may be slightly different.Please note that the quality of the product will not be effected
Gauge Number
7
Mass (g/dozen)
about 700
Overall Length (cm)
about 20
Material
100% Cotton
Catch-Phrase
760g, heat-resistant and durable.Even washable.And cheap!
Number of Threads
Five volumes
Middle Finger Length (cm)
about 7.5
Size
S
Customer Reviews
5 star 80
4 star 22
3 star 18
2 star 9
1 star 3
Review Rating: 4.27
132 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-06-09 19:30:21
Because it uses a lot, it is cheap as it is cheap as it is
This review is about item#03332262.
Site work
5
From Japan
On 2016-05-20 13:48:36
It is easy to use and satisfied because there is no fray of the thread even when washing it.
This review is about item#03332262.
Machine work
3
From Japan
On 2016-04-13 20:41:03
usually
This review is about item#03332262.
I will put it in my hand.
5
From Japan
On 2016-03-08 16:43:06
It is an ordinary glove hand. It is cheap and good
This review is about item#08251677.
Somewhat, working with heat
5
From Japan
On 2015-11-10 12:29:39
It does not melt, so it is suitable.
This review is about item#03332262.
Middle gloves
5
From Japan
On 2015-03-04 08:24:59
very good
This review is about item#03332262.
Work at the factory when handling iron
5
From Japan
On 2014-12-17 16:02:25
People in the field like it and I use it. I think that it is strong, low price. It is regrettable because it was written that it will be finished as stock runs out.
This review is about item#03332262.
Grinding, polishing and hot work
1
From Japan
On 2014-12-11 09:54:50
Since it gradually increases after installation, it hinders the holding of the workpiece.
This review is about item#03332262.
camp
1
From Japan
On 2014-10-12 09:36:20
12 The twin is bundled with rubber bands and arrives in a plastic bag and arrives. Although it was good so far, as I turned several sheets, it was dirty like muddy. I felt like mud rather than oil or grease. (Because there was sandiness in the dirt) It is a monotalous brand, but it is written on the label "MADE IN CHINA". If it is mud, what kind of environment do you manufacture in the environment? In addition, although it says that it is a pure cotton glove, after the order is confirmed, there is an e-mail from Monotarou, "It was discovered that products that did not satisfy the material (cotton 100%) displayed on the label with the MonotaRO genuine glove are contaminated I did it. " As purchased for use in camping, there is no problem if it is not 100% cotton (if chemical fiber is not used), but if it is strong to some extent, what kind of fiber other than cotton is mixed I was thankful if there was a description. These are the impression that quality control is sweet. I am afraid that I am made in such an environment that the sanitary condition is not good especially because I am concerned. It is recommended for those who buy with knowledge that it is made in China, not pure cotton, it may be dirty. Let's use it after washing.
This review is about item#08251677.
Delivery to customers
5
From Japan
On 2014-09-22 15:57:08
This price is really bargain with pure cotton. Since it is a standard that does not differ from other companies' products, I often purchase it.
This review is about item#03332262.