Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Shoes AS21DX
  • Safety Shoes AS21DX
  • Safety Shoes AS21DX

Safety Shoes AS21DX AS21DX

2.80 (5)
Item.#
08239917
Mfr.#
AS21DX
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Steel
Foot Width
3E
Standard Weight (g/1 leg)
about 450(25.5cm)
Material (Skin)
Cow leather
Color
Black
Sole
Synthetic rubber one layer bottom
JIS Standard
T8101 leather S grade JIS (usually working) pass
Material (Sole)
Synthetic rubber (NBR)
Size (cm)
28
Type
Shoe
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Work in the factory
2
From Japan
On 2014-06-22 11:26:29
Purchased because it is Simon type and cheap. Making is solid, but it is hard in all, work such as bending and stretching or knee attachment, etc. I feel pain on the instep and I can not work. Although the shell is clearly described as natural leather, as long as you see the pain and peeling of the surface, it looks like synthetic leather and lacks durability. I will not buy it again. I will replace it with FD 11 of Simon which I used until now.
This review is about item#08239874.
I wore it in the factory
1
From Japan
On 2014-01-10 09:54:35
Although I bought it clearly, it did not become useless without trouble. Immediately after wearing, it was able to swell in the feet in about 20 minutes, the material was quite hard, fingertips fell and it was misery. I never buy it twice.
This review is about item#08239822.
Car maintenance
3
From Japan
On 2013-01-13 23:49:13
It is charming that the price is cheap, but the sole has come to be peeled off while wearing in.
This review is about item#08239883.
Commuting
3
From Japan
On 2012-05-27 12:00:35
I like safety shoes and I usually use it for commuting. It is cheap and I like it very much, but one and a half seams of one seam have been frayed in a year and a half. I'm sorry.
This review is about item#08239917.
Used for metal processing sites
5
From Japan
On 2011-04-28 12:27:10
Manufacturer (Simon) I think that cost performance is very high with firm making only for affiliates. I would like to purchase it next time.
This review is about item#08239874.