Buy more than* S$200* and get FREE SHIPPING

  • PP File W/Clip Lever

PP File W/Clip Lever CF201

3.77 (26)
Item.#
08240102
Mfr.#
CF201
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (metal)
Steel
Filing Capacity
about 100 sheets
Weight (g)
134
Body Dimensions (Width x Depth x Height) (mm)
235x20x310
Color
Black
Material (cover)
Recycled polypropylene
Across Back (mm)
20
Specification
Transparent pocket for business card
Compatible Size
A4 seal
Filing Thickness (mm)
about 10
Customer Reviews
5 star 9
4 star 9
3 star 4
2 star 1
1 star 3
Review Rating: 3.77
26 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-05-30 09:07:50
Plastic things are expensive, I am worried about purchasing, but because I can buy it cheaper than anywhere, I always purchase it with repeat.
This review is about item#08240111.
Organizing and storing documents
4
From Japan
On 2016-03-02 12:26:35
I am using it to keep documents related to real estate. Until now, I put it in a paper bag, but I started using this from this year. I thought that the paper bags are more convenient because they are quite different. I am wondering if there is anything useful for organizing disjointed documents.
This review is about item#07316495.
Organizing and storing documents
4
From Japan
On 2016-03-02 11:55:12
I use it to keep real estate documents. Until now I put in a paper bag. I tried to use it instead, but it is somewhat difficult to use apart.
This review is about item#08240102.
Organizing materials
4
From Japan
On 2016-02-10 20:51:44
There was no great difference from what I had ever had, but I should have made the three books that I bought different.
This review is about item#07316495.
To organize the work data
5
From Japan
On 2016-01-05 13:00:13
☆ I have purchased it several times, but I can use things without problem. I organize it by red and blue, but I think that it is better if there are color variations any more colors.
This review is about item#07316495.
Document classification
2
From Japan
On 2015-08-07 16:44:23
The lever is a bit weak and can not rely on it. When the thickness to be bound increases, the metal fitting seems to bend.
This review is about item#07316495.
Organizing documents
5
From Japan
On 2014-11-07 13:11:45
Because it buys on the day of discount, it is cheaper than 100 yen shop and can be used without any problems. There is also a pocket, there is also a headline, both black and blue are very satisfied with the color tone settled down. (I do not know because red is not used, but ...) It is the second purchase. I will buy it again when it stops.
This review is about item#07316495.
Document arrangement
5
From Japan
On 2014-10-16 17:26:47
Very good
This review is about item#08240102.
Document file
5
From Japan
On 2014-05-09 16:09:18
The price is reasonable and easy to use.
This review is about item#07316495.
Member's menu etc. Personal data management
4
From Japan
On 2014-05-01 13:06:09
The feeling of use is unchanged even when compared with high ones, what will happen to the condition of deterioration when used for a long time? I am satisfied because I purchased in large quantities. It is good to increase the variation of color.
This review is about item#07316495.