Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP File W/Clip Lever
  • PP File W/Clip Lever
  • PP File W/Clip Lever
  • PP File W/Clip Lever

PP File W/Clip Lever CF205

3.71 (17)
Item.#
08240127
Mfr.#
CF205
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (metal)
Steel
Filing Thickness (mm)
about 10
Across Back (mm)
20
Body Dimensions (Width x Depth x Height) (mm)
235x20x310
Material (cover)
Recycled polypropylene
Compatible Size
A4 seal
Weight (g)
145
Color
Blue
Customer Reviews
5 star 6
4 star 7
3 star 0
2 star 1
1 star 3
Review Rating: 3.71
17 Customer Reviews
The reviews are automatic translation.
Document arrangement
4
From Japan
On 2016-03-22 19:13:21
Easy to hold.
This review is about item#08240136.
Organizing files
4
From Japan
On 2016-01-12 23:34:19
Since the lever is long, you can hold the paper firmly.
This review is about item#08240136.
For office use
5
From Japan
On 2015-05-01 10:18:58
Only blue and red were inventory, red was cheap so buy red. Although I bought it several times, I had once been a defective item, and I had the phone change and exchange it immediately. Although it responded to the change immediately, although apologizing on the phone, although I thought that it was okay even if there was a sentence of apologizing for a brush. It is somewhat mechanical, or cool ... the goods themselves are good. Even if the paper gets thicker, it gets caught securely.
This review is about item#08240145.
I will use it for order form.
4
From Japan
On 2015-01-19 17:47:14
It is inexpensive and easy to use as a file to temporarily stop.
This review is about item#08240127.
For office use
1
From Japan
On 2015-01-15 20:35:19
The lever holding the paper can be large, but if the handle of the person who raises and lowers the lever is fragile, it will bend immediately. I hope improvement.
This review is about item#08240127.
Filing
5
From Japan
On 2014-03-16 15:39:37
Since the holding bar is long, it can be firmly fixed.
This review is about item#08240136.
Organizing documents
4
From Japan
On 2013-09-01 22:02:54
It was cheaper than the 100 yen shop and it got stuck. Although durability may be higher for Kokuyo and others, it is inferior to ordinary use. Because it is cheap, it is just right for everyday use.
This review is about item#08240145.
Storage of drawings
1
From Japan
On 2012-08-29 15:35:52
The strength of the lever is weak, and as lever is bent, it becomes difficult to get caught while using it. When trying to close many drawings, only the lever bends, it can not be used.
This review is about item#08240136.
Organizing documents in the workplace
4
From Japan
On 2012-03-17 17:55:52
Liver is also firm for price, seems to be a bargain.
This review is about item#08240127.
Managing drawings
5
From Japan
On 2012-01-21 13:27:15
Even if documents are bulky, the long lever grips firmly.
This review is about item#08240145.