Buy more than* S$200* and get FREE SHIPPING

  • PP File W/Clip Lever
  • PP File W/Clip Lever
  • PP File W/Clip Lever

PP File W/Clip Lever CF205

3.71 (17)
Item.#
08240145
Mfr.#
CF205
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (metal)
Steel
Filing Thickness (mm)
about 10
Across Back (mm)
20
Body Dimensions (Width x Depth x Height) (mm)
235x20x310
Material (cover)
Recycled polypropylene
Compatible Size
A4 seal
Weight (g)
145
Color
Red
Customer Reviews
5 star 6
4 star 7
3 star 0
2 star 1
1 star 3
Review Rating: 3.71
17 Customer Reviews
The reviews are automatic translation.
Filing
4
From Japan
On 2016-03-22 19:13:21
Hold easily.
This review is about item#08240136.
Organize files
4
From Japan
On 2016-01-12 23:34:19
Since the lever is long, you can firmly hold the paper.
This review is about item#08240136.
For office
5
From Japan
On 2015-05-01 10:18:58
Blue and Red only there is no stock, so red was cheap buy a Red. I bought a few times, but once, there is that it was defective, was asked to immediately exchanged phone. It was me in response to the immediate exchange, but said that to apologize on the phone, than was good even if there is a sentence of one-stroke apology, and was a little thought. Somehow or rather mechanical, ... commodity itself or rather cool is good. Paper to us across firm even if thick.
This review is about item#08240145.
You use the document organize.
4
From Japan
On 2015-01-19 17:47:14
As the file to temporarily stop, it is inexpensive on easy to use °.
This review is about item#08240127.
For office
1
From Japan
On 2015-01-15 20:35:19
Lever for pressing the paper I may be big, but you will bend soon as you handle the fragile power of the people to raise and lower the lever. We would like to improve.
This review is about item#08240127.
Filing
5
From Japan
On 2014-03-16 15:39:37
Since the bar of the press is long, it is possible to stop firmly.
This review is about item#08240136.
Organize documents
4
From Japan
On 2013-09-01 22:02:54
Cheaper than the 100 yen shop to have been stapled firmly. Durability might top towards the Toka Kokuyo, To normally use the minute is not comparable. It is just good for everyday use because the cheap.
This review is about item#08240145.
Storage of drawings
1
From Japan
On 2012-08-29 15:35:52
Weakened the strength of the lever, it becomes difficult to catch will bend the lever while you are using. If you attempt to close a lot of drawings, lever only, can not be used will bend.
This review is about item#08240136.
Filing of workplace
4
From Japan
On 2012-03-17 17:55:52
Lever for the price even though the firm, seems to be bargain.
This review is about item#08240127.
Management of drawings
5
From Japan
On 2012-01-21 13:27:15
Even if the document is bulky us firmly grasp the long lever.
This review is about item#08240145.