Buy more than* S$200* and get FREE SHIPPING

  • Tube File, Single

Tube File, Single DCL-140

4.29 (104)
Item.#
08240215
Mfr.#
DCL-140
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Index is not included.
Material (cover)
Paper
Number of Holes
2
Specification
Single swing
Weight (g)
420
Back Label Color
Yellow
Body Dimensions (Width x Depth x Height) (mm)
246*65*310
Across Back (mm)
65
Material (metal)
Steel
Hole Intervals (mm)
80
Height (mm)
246
Storage Number of Sheets
about 400 sheets
Color
Cover: Blue Back label: Yellow
Filing Thickness (mm)
40
Compatible Size
A4 seal
Customer Reviews
5 star 68
4 star 16
3 star 8
2 star 6
1 star 6
Review Rating: 4.29
104 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2016-08-27 08:57:43
Used to organize accounting-related documents. It is not different from that on the market.
This review is about item#07302032.
Manual spelling
2
From Japan
On 2015-01-24 09:20:27
It is hard to stitch because the clearance between the pipe and the hole that passes through the two holes is narrow. You should make your pipe diameter smaller. By the way King gym made is bound with good touch.
This review is about item#35112953.
It is used to organize design documents.
5
From Japan
On 2014-10-23 14:11:03
Since there is no quality problem even compared with a certain famous manufacturer, we are able to purchase cheap monaural items at a price each time.
This review is about item#07302032.
Clip file for newspaper articles. Categorization of minutes of the meeting
5
From Japan
On 2014-10-06 17:54:51
When classifying and organizing the minutes of the meeting, when inserting additional materials in the middle, the one that pulled out as a ring file becomes disagreeable, but those who pulled out and those who stayed are stuck in order with pipes and sticks I am saved because I can return it to occasion.
This review is about item#07302032.
Vouchers
4
From Japan
On 2014-09-02 13:30:36
I'm sorry that the red is gone
This review is about item#08240093.
Document classification
3
From Japan
On 2014-08-28 10:24:32
Each corner of the metal fittings to be removed when putting in and out the document is considerably sharp, although it is chamfered, it is considerably painful if you do not pay attention to the touching part. This neighborhood is different from goods of a famous maker. I think that other than metal fittings is a very good item. I would like to repeat if you can improve the metal fittings, but I will not purchase any more as it is. I get hurt.
This review is about item#07302032.
I stuck to ledger arrangement and it is very good.
5
From Japan
On 2014-08-07 10:46:33
I bought it because it was cheap and it is saved. I am sorry that the surface is only blue, I also want white. I do not imitate somewhere, I prefer the original.
This review is about item#08240093.
Organizing documents
5
From Japan
On 2014-07-16 18:35:31
Because it is easy to hold, the metal fittings are solid, so you can rest assured that you can fill in a large number of documents. However, although it is not a problem to say one problem, if you lower the position of the bracket a little further, the lower side of the file and the lower side of the document that is being written together become together, and the documents in the shelf I do not want to rush, I guess.
This review is about item#07302032.
Document storage
5
From Japan
On 2014-06-16 15:37:05
Changing the work that had been binding with a spinning cord to file storage until now. Work time has also been drastically reduced, and the time to find the previous document has also become shorter.
This review is about item#08240093.
Storage of certificates after product inspection
5
From Japan
On 2014-06-13 13:07:35
The feeling of use does not change with other stationery makers, and the robustness is also satisfied. For the price is cheap, there are advantages.
This review is about item#08240093.