Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cloth Adhesive Tape For Packing No.870

Cloth Adhesive Tape For Packing No.870 No.870

Item.#
08240251
Mfr.#
No.870
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cardoard, plastic sealing and packaging. For packing
Holding Power (mm/15minites)
0.1 (reference value)
Adhesive Force (N/25mm)
10.0
Mass (g)
380
Adhesive Power (N/10mm)
3.6 (reference value)
Adhesive
Rubber
Extensibility (%)
6 (reference value)
Base Material
Staple fiber cloth
Color
Ocher
Rewinding Force (N/25mm)
5.5
Deployment Force (N/25mm)
6.0 (a low speed, a reference value)
Tensile Strength (N/10mm)
52.0 (reference value)
Tensile Strength (N/25mm)
117.3
Tuck (ball No.)
32 (reference value) or more
Tape Thickness (mm)
0.26
Tape Length (m)
25
Tape Width (mm)
50