Buy more than* S$200* and get FREE SHIPPING

  • Cloth Adhesive Tape For Packing No.801A

Cloth Adhesive Tape For Packing No.801A No.801A

4.50 (2)
Item.#
08240267
Mfr.#
No.801A
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
5.4
Mass (g)
500
Tape Thickness (mm)
0.34
Tape Width (mm)
50
Base Material
Staple fiber cloth
Holding Power (mm/15minites)
0.3 (reference value)
Tensile Strength (N/10mm)
64.0 (reference value)
Tuck (ball No.)
More than 32
Purpose
Cardoard, plastic sealing and packaging. For medium to heavy packing
Adhesive Force (N/25mm)
11.1
Tensile Strength (N/25mm)
127.5
Tape Length (m)
25
Extensibility (%)
7 (reference value)
Color
Ocher
Deployment Force (N/25mm)
6.3 (a low speed, a reference value)
Adhesive Power (N/10mm)
4.4 (reference value)
Adhesive
Rubber
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2015-09-15 10:02:52
I can use it without problems.
This review is about item#08240267.
For sandblast protection
5
From Japan
On 2013-07-03 17:09:51
If it is a thin one you have to stretch two or three, but with this thickness you can go with a piece. Even at home centers, this thickness is not easy.
This review is about item#08240267.