Buy more than* S$200* and get FREE SHIPPING

  • Trunk Belt Type Safety Belt

Trunk Belt Type Safety Belt MSB-1

4.32 (90)
Item.#
08240285
Mfr.#
MSB-1
Package Qty.
1PC
Ship pack of
1
41.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
[Timing of interchange] Exposure and deformation of the core material due to wear, fray, notch dissolution on lanyards Switching loss of the garment buckle, rust and cracks of the buckle, loose rivet. for the item that the strap can't be withd, [Timing of interchange] Exposure and deformation of the core material due to wear, fray, notch dissolution on lanyards Switching loss of the garment buckle, rust and cracks of the buckle, loose rivet. for the item that the strap can't be withd
Material (lanyards)
Nylon rope
Lanyards (permissible length) (mm)
1700
Hook
No.24FPY
Hook Opening (mm)
50
Belt Width (mm)
50
Type
3 strand
Effective Hook Diameter (mm)
50
Lanyards (Diameter)(mm)
50
Lanyards (strap width) (mm)
10
Buckle
Steel buckle slide system
Belt Length (mm)
1200
Weight (g)
830
Color
Black
Customer Reviews
5 star 48
4 star 25
3 star 15
2 star 2
1 star 0
Review Rating: 4.32
90 Customer Reviews
The reviews are automatic translation.
I use a tall tall leg such as pruning the rose tree in a high place and cleaning the crane of goya.
5
From Japan
On 2017-09-04 22:30:13
For women as well, when you wear this belt to work at high altitude, you feel a sense of security in the tension. It was nice to purchase.
This review is about item#7351574.
When loading and unloading baggage
5
From Japan
On 2017-08-19 14:38:49
For now it has been used without problems. Private brands are inexpensive so it is very helpful when you need a number.
This review is about item#7351574.
For high altitude work
4
From Japan
On 2017-07-31 09:40:12
I used it for the first time, but it was able to be used without problems. I felt a little heavy until it got rolled, but it probably will be fine until the cord deteriorates. It seems to be usable for the time being.
This review is about item#7041745.
Painting work
5
From Japan
On 2017-07-30 11:25:36
It is light and easy to wear. Talking to other workers to work after attaching it.
This review is about item#7041745.
It is good to have a storage bag of rope,
5
From Japan
On 2017-07-25 15:48:56
It is light and has less burden on the waist, and it is good to use it, it is a satisfactory commodity with little discomfort even with a tool bag attached.
This review is about item#7041745.
Interior construction work
5
From Japan
On 2017-07-21 14:41:54
Price is cheaper compared with other goods, very good, I will also purchase.
This review is about item#8240285.
Used for company safety patrol
5
From Japan
On 2017-07-05 14:47:19
I am in charge of safety of the construction company, but sudden patrol is also on my bag I put it in handy because I can carry it immediately after putting it in. Since COSPA is good, I also recommend it to men.
This review is about item#7041745.
High place, when working inside the tank
5
From Japan
On 2017-06-09 07:18:47
I feel it is inexpensive as a product that meets the standards. I think that it is a consumable item.
This review is about item#07351583.
At the time of port work
4
From Japan
On 2017-05-17 16:26:23
There were four kinds of colors, and they were able to sort by person in charge. Belt, pocket is also user friendly.
This review is about item#7041745.
Preventing falls and ensuring safety during high altitude work
3
From Japan
On 2017-05-10 11:07:38
The product is firm and gives a sense of security. I felt that I wanted some more margin in φ and rope length of the fixed key part.
This review is about item#7351583.