Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • S-Slide

S-Slide -

5.00 (1)
Item.#
08240373
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
98.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lanyards (length) (mm)
450
Hook
No.27C
Weight (g)
605
Lanyards (Diameter)(mm)
10
Hook Opening (mm)
12
Compatible
Vertical rope phi16-18mm (3 strand) synthetic fiber ropes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roof (color best) when the paint job
5
From Japan
On 2015-11-08 07:42:36
It was used as a body secure second
This review is about item#08240373.