Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide clamp

Wide clamp 40275

3.50 (2)
Item.#
08241073
Mfr.#
40275
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To tighten the smallest parts in models, construction, and machinery! To fasten models and construction!, To tighten the smallest parts in models, construction, and machinery! To fasten models and construction!
Maximum Openings (mm)
50
Material (frame)
Steel sheet made
Jaw Depth (mm)
90
Dimension (mm)
150x123x22
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Classical guitar making
3
From Japan
On 2014-10-23 15:21:57
Because the size was smaller than I thought, next time I would like to order a bit larger.
This review is about item#08241082.
Wood adhesion, shoe repair
4
From Japan
On 2014-09-19 13:18:40
It was possible to use it without problems
This review is about item#08241073.