Buy more than* S$200* and get FREE SHIPPING

  • Wide clamp

Wide clamp 04-8

3.50 (2)
Item.#
08241082
Mfr.#
04-8
Package Qty.
1PC
Ship pack of
1
13.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To tighten the smallest parts in models, construction, and machinery! To fasten models and construction!, To tighten the smallest parts in models, construction, and machinery! To fasten models and construction!
Dimension (mm)
197x147x29
Jaw Depth (mm)
140
Maximum Openings (mm)
75
Material (frame)
Made of steel plate
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Classical guitar making
3
From Japan
On 2014-10-23 15:21:57
Because the size was smaller than I thought, next time I would like to order a bit larger.
This review is about item#08241082.
Wood adhesion, shoe repair
4
From Japan
On 2014-09-19 13:18:40
It was possible to use it without problems
This review is about item#08241073.