Buy more than* S$200* and get FREE SHIPPING

  • Smallest board clamp 4pcs
  • Smallest board clamp 4pcs
  • Smallest board clamp 4pcs
  • Smallest board clamp 4pcs

Smallest board clamp 4pcs 04-2

2.50 (2)
Item.#
08241091
Mfr.#
04-2
Package Qty.
1Set(4PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Openings (mm)
10
Dimension (mm)
115x62x23
Application
For the fastening of small parts like moadels, tools, appliances, etc! Foor the adhesion and securing works for models, tools, etc!
Gap Space (mm)
10
Material
Made of steel plate
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Securing parts
2
From Japan
On 2017-05-26 23:41:07
There was something that the shaft screw was not in the middle, even if turning the handle it stopped halfway and contained one thing that can not be clamped. Sorry.
This review is about item#8241091.
Attention to the size! Let's check thoroughly
3
From Japan
On 2016-07-23 21:32:48
There is no problem with the function, but you have not confirmed the size properly, please check well. It is very small. I think that it can really be used only for models and fine handicrafts.
This review is about item#08241091.