Buy more than* S$200* and get FREE SHIPPING

  • Press C clamp

Press C clamp CS-25

4.10 (20)
Item.#
08241107
Mfr.#
CS-25
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Openings (mm)
25
Dimension (mm)
57x72x19
Material (Body)
Steel sheet made
Jaw Depth (mm)
25
Customer Reviews
5 star 10
4 star 5
3 star 3
2 star 1
1 star 1
Review Rating: 4.10
20 Customer Reviews
The reviews are automatic translation.
During flat plate processing, tire change
4
From Japan
On 2018-04-26 10:38:59
I purchased aluminum flat plate processing, but I am using it for various purposes such as bead helper of tire exchange. No matter how much quantity you have, you will not be in vain.
This review is about item#8241125.
Fastening of machine parts
5
From Japan
On 2018-04-25 13:43:30
I used it to fix the parts, but it was light enough as I thought it was easy to work and was powerful enough.
This review is about item#8241116.
Fastening of steel when welding
5
From Japan
On 2018-03-20 02:17:24
Purchased because the price is cheap. It is solid You can use it without any problem. Because it is compact anyway, it is very handy.
This review is about item#08241107.
Fixation of wood
4
From Japan
On 2017-06-15 17:18:42
I used it to fix wood with DIY. Is the size a little smaller? It may be one size larger.
This review is about item#8241116.
Bead dropping of original bike
5
From Japan
On 2017-05-14 19:43:39
With a special tool, I will take the place and I can not divert it to another one so I bought it here. Because it was a wheel of a horseradish, we could not drop the bead with just the tire lever, but we were able to remove the tire safely using this.
This review is about item#8241143.
I put it in handy for bonding two-layered boards of my own wooden cabinet
4
From Japan
On 2017-04-23 17:07:57
The price is good, but it is light, so the feeling of use at work was good as well
This review is about item#8241134.
Maintenance of motorcycle
5
From Japan
On 2017-02-16 06:17:55
I bought it for returning the caliper piston. It was cheap and firm.
This review is about item#08241143.
Fixation of handle
5
From Japan
On 2016-11-15 15:45:11
The price is easy, large and very easy to use
This review is about item#8241125.
Blue Seat Fastening
5
From Japan
On 2016-10-19 12:09:14
It was fixed at a place that can not be fixed with a string, so far it was fixed with things like clothespins, but it was easily dislocated when a little strong wind blew. However, because of the clamp, the fixation is solid and it is compact as anything, very useful.
This review is about item#8241107.
Let's hold down the bracket
5
From Japan
On 2016-06-18 08:50:22
Purchased because the price is cheap. It is solid You can use it without any problem.
This review is about item#08241125.