Buy more than* S$200* and get FREE SHIPPING

  • Press C clamp

Press C clamp CS-50

4.00 (17)
Item.#
08241116
Mfr.#
CS-50
Package Qty.
1PC
Ship pack of
1
4.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Jaw Depth (mm)
25
Material (Body)
Steel sheet made
Maximum Openings (mm)
50
Dimension (mm)
68x112x22
Customer Reviews
5 star 8
4 star 4
3 star 3
2 star 1
1 star 1
Review Rating: 4.00
17 Customer Reviews
The reviews are automatic translation.
Fixation of wood
4
From Japan
On 2017-06-15 17:18:42
I used it to fix wood with DIY. Is the size a little smaller? It may be one size larger.
This review is about item#8241116.
Bead dropping of original bike
5
From Japan
On 2017-05-14 19:43:39
With a special tool, I will take the place and I can not divert it to another one so I bought it here. Because it was a wheel of a horseradish, we could not drop the bead with just the tire lever, but we were able to remove the tire safely using this.
This review is about item#8241143.
I put it in handy for bonding two-layered boards of my own wooden cabinet
4
From Japan
On 2017-04-23 17:07:57
The price is good, but it is light, so the feeling of use at work was good as well
This review is about item#8241134.
Maintenance of motorcycle
5
From Japan
On 2017-02-16 06:17:55
I bought it for returning the caliper piston. It was cheap and firm.
This review is about item#08241143.
Fixation of handle
5
From Japan
On 2016-11-15 15:45:11
The price is easy, large and very easy to use
This review is about item#8241125.
Blue Seat Fastening
5
From Japan
On 2016-10-19 12:09:14
It was fixed at a place that can not be fixed with a string, so far it was fixed with things like clothespins, but it was easily dislocated when a little strong wind blew. However, because of the clamp, the fixation is solid and it is compact as anything, very useful.
This review is about item#8241107.
Let's hold down the bracket
5
From Japan
On 2016-06-18 08:50:22
Purchased because the price is cheap. It is solid You can use it without any problem.
This review is about item#08241125.
Machine fixing
4
From Japan
On 2016-05-31 16:03:59
For the price, it is strong. I am glad that it is lightweight. There is no problem so far.
This review is about item#08241125.
Pruning work
5
From Japan
On 2015-11-03 20:01:33
It is light and easy to carry for scaffolding in pruning work, and it is inexpensive, so I want another 10 pieces.
This review is about item#08241143.
Fixation of steel lumber and wooden material
4
From Japan
On 2015-10-29 17:50:22
I can use it enough for this price. The reason is cheap.
This review is about item#08241125.