Buy more than* S$200* and get FREE SHIPPING

  • Press C clamp

Press C clamp CS-75

4.00 (17)
Item.#
08241134
Mfr.#
CS-75
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (Body)
Made of steel plate
Jaw Depth (mm)
40
Dimension (mm)
83x156x28
Maximum Openings (mm)
75
Customer Reviews
5 star 8
4 star 4
3 star 3
2 star 1
1 star 1
Review Rating: 4.00
17 Customer Reviews
The reviews are automatic translation.
Fixation of wood
4
From Japan
On 2017-06-15 17:18:42
I used it to fix wood with DIY. Is the size a little smaller? It may be one size larger.
This review is about item#8241116.
Bead dropping of original bike
5
From Japan
On 2017-05-14 19:43:39
With a special tool, I will take the place and I can not divert it to another one so I bought it here. Because it was a wheel of a horseradish, we could not drop the bead with just the tire lever, but we were able to remove the tire safely using this.
This review is about item#8241143.
I put it in handy for bonding two-layered boards of my own wooden cabinet
4
From Japan
On 2017-04-23 17:07:57
The price is good, but it is light, so the feeling of use at work was good as well
This review is about item#8241134.
Maintenance of motorcycle
5
From Japan
On 2017-02-16 06:17:55
I bought it for returning the caliper piston. It was cheap and firm.
This review is about item#08241143.
Fixation of handle
5
From Japan
On 2016-11-15 15:45:11
The price is easy, large and very easy to use
This review is about item#8241125.
Blue Seat Fastening
5
From Japan
On 2016-10-19 12:09:14
It was fixed at a place that can not be fixed with a string, so far it was fixed with things like clothespins, but it was easily dislocated when a little strong wind blew. However, because of the clamp, the fixation is solid and it is compact as anything, very useful.
This review is about item#8241107.
Let's hold down the bracket
5
From Japan
On 2016-06-18 08:50:22
Purchased because the price is cheap. It is solid You can use it without any problem.
This review is about item#08241125.
Machine fixing
4
From Japan
On 2016-05-31 16:03:59
For the price, it is strong. I am glad that it is lightweight. There is no problem so far.
This review is about item#08241125.
Pruning work
5
From Japan
On 2015-11-03 20:01:33
It is light and easy to carry for scaffolding in pruning work, and it is inexpensive, so I want another 10 pieces.
This review is about item#08241143.
Fixation of steel lumber and wooden material
4
From Japan
On 2015-10-29 17:50:22
I can use it enough for this price. The reason is cheap.
This review is about item#08241125.