Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut M4

Item.#
08241651
Mfr.#
M4
Package Qty.
1Box(50000PC)
Ship pack of
1
589.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
One
Nominal Designation of Screw
M4
Dimension H (mm)
3.2
Thickness (mm)
3.2
Finishing Material
Iron / Uni-chrome
Dimensions B (mm)
7
Thread Pitch (mm)
0.7
Screw Type
Nut