Buy more than* S$200* and get FREE SHIPPING

  • Caster for Plastic Fresh Car, Swivel Caster

Caster for Plastic Fresh Car, Swivel Caster PB-101C-PFor

5.00 (3)
Item.#
08241737
Mfr.#
PB-101C-PFor
Package Qty.
1Set(2PC)
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caster Type
Quiet
Wheel Diameter (phi mm)
100
Shape
Freely
Mounting Dimensions (mm)
40x82
Weight (kg)
0.6
Compatible
PB-101-P for
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work in poultry farm
5
From Japan
On 2015-12-02 15:56:45
I replaced it for 7 years use. As expected to be domestic.
This review is about item#07653502.
Package transport
5
From Japan
On 2015-06-11 14:41:02
Easy to use Because the sound is quiet, every time the caster gets worn, I purchased the main body of the truck but many types of casters are costly and less expensive
This review is about item#08241737.
Used for carrying packages
5
From Japan
On 2015-01-19 10:55:37
The bogie of this time whose sound is quiet with many deliveries to hospital relationships is suitable
This review is about item#07653502.