Buy more than* S$200* and get FREE SHIPPING

  • Infrared Thermometers
  • Infrared Thermometers
  • Infrared Thermometers
  • Infrared Thermometers
  • Infrared Thermometers
  • Infrared Thermometers

Infrared Thermometers MRH-1

4.53 (62)
Item.#
08241852
Mfr.#
MRH-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not look in to laser light Do not point laser on human Keep out of reach of children. Measure with "heat-resistant spray", "heat resisting paint black delustering" and so on. As metals' surface temperature reflection ratio is less than 0.95. Can not me, Do not look in to laser light Do not point laser on human Keep out of reach of children. Measure with "heat-resistant spray", "heat resisting paint black delustering" and so on. As metals' surface temperature reflection ratio is less than 0.95. Can not me, Do not look in to laser light Do not point laser on human Keep out of reach of children. Measure with "heat-resistant spray", "heat resisting paint black delustering" and so on. As metals' surface temperature reflection ratio is less than 0.95. Can not me, Do not look in to laser light Do not point laser on human Keep out of reach of children. Measure with "heat-resistant spray", "heat resisting paint black delustering" and so on. As metals' surface temperature reflection ratio is less than 0.95. Can not
Measuring Area Dimensions
phi100mm at 1000mm
Storage Temperature/Humidity Range
-20-+60deg C, below 80%RH
Sampling
about 4 times/second
Dimensions (Width W x Height H x Depth D) (mm)
148x105x42
Display
3.5 digit LCD display
Power
006P(9V) battery x 1
Accessories
006P(9V) battery x 1 (for testing), instruction manual, with vinyl cover
Purpose
Temperature control of electrical facility and machine, Temperature control of electrical facility and machine, Temperature control of electrical facility and machine, Temperature control of electrical facility and machine
Emissivity Settings
0.95 fixed
Operating Temperature and Humidity Range
-0-+50deg C, below 70%RH
Resolution (deg C)
0.5 / 1 (Automatic switching)
Measurement Pricision
+/-2%rdg or +/-3degreeC, whichever is higher
Measurment Range (deg C)
- 30-550
Weight (g)
about 157
Customer Reviews
5 star 44
4 star 12
3 star 1
2 star 5
1 star 0
Review Rating: 4.53
62 Customer Reviews
The reviews are automatic translation.
Temperature differential inspection of exhaust pipes etc., oil temperature etc.
4
From Japan
On 2017-12-14 16:04:25
Since it can be confirmed by numbers, not five senses, it is easy to understand by recording or posting.
This review is about item#8241852.
During chemistry experiment
5
From Japan
On 2017-04-21 16:11:43
When heat treatment is performed on a hot plate, it is lightweight and easy to measure temperature. Convenient because it can hold.
This review is about item#8241852.
Electrical equipment temperature measurement
2
From Japan
On 2017-04-17 21:11:26
It is quick to break. It became useless for several years. Is it like thousands of yen? Typical of losing money for buying goods?
This review is about item#8241852.
Engineering examination of checking temperature differences etc of each part by hand-dropping during motorcycle repair
2
From Japan
On 2017-02-25 15:59:27
I did not use other products, so I do not understand! It is much safer and more efficient than looking by hand.
This review is about item#8241852.
Car repair, trouble diagnosis
5
From Japan
On 2017-01-31 11:40:50
Easy measurement is possible. The exhaust gas purification device of diesel car firmly rises in temperature, measurement of water temperature, air conditioner temperature measurement etc. are used. Since we can not measure the temperature of the air, we measure the place near the blowout opening and it is about this temperature whether it is this temperature. Other radiation thermometers chose this product because the measurement of the high temperature part was low.
This review is about item#8241852.
When forced drying of paint
2
From Japan
On 2016-11-07 15:23:10
It was saved by cheapness, but the temperature is not accurate on the day when the temperature is low.
Temperature measurement of painted object
5
From Japan
On 2016-08-28 22:05:31
Since there is a laser marker, it is convenient to measure every place, measurement is easy and saved.
This review is about item#8241852.
Electric facility inspection
4
From Japan
On 2016-05-07 21:10:02
It is possible to measure the temperature of the transformer etc almost precisely. Cheap and affordable. It may be covered with some rain.
This review is about item#08241852.
To the temperature control of frying pans and pon rice crackers.
4
From Japan
On 2015-12-11 12:10:56
Easy and convenient. I am saved because I can immediately measure the internal temperature of my computer.
This review is about item#08241852.
It is used to measure the temperature of the engine head when extracting or inserting the valve guide of the motorcycle engine.
5
From Japan
On 2015-12-08 21:07:57
It is very useful. The location to be measured can be easily pinpointed with a laser pointer.
This review is about item#08241852.