Buy more than* S$200* and get FREE SHIPPING

  • Digital Sound Level Meter
  • Digital Sound Level Meter
  • Digital Sound Level Meter
  • Digital Sound Level Meter
  • Digital Sound Level Meter

Digital Sound Level Meter MRS-1

4.83 (6)
Item.#
08241861
Mfr.#
MRS-1
Package Qty.
1PC
Ship pack of
1
153.75 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
No external output Not for business, No external output Not for business, No external output Not for business, No external output Not for business
Storage Temperature/Humidity Range
-10-+60 deg C and below 70%RH
Operating Temperature and Humidity Range
0-+50 deg C and below 80%RH
Resolution Capability
0.1dB
Measurement Pricision
+/-2 dB
Weight (g)
About 160
Purpose
Noise level meters for factories and machines., Noise level meters for factories and machines., Noise level meters for factories and machines., Noise level meters for factories and machines.
Frequency Range
300Hz-8KHz
Measurement Level Range (dB)
(A/C) 40-70, 60-90, 80-110, 110-130, (Auto)40 - 130
Dimensions (Width W x Height H x Depth D) (mm)
57x230x44
Display
3.5-figure LCD display
Accessories
A battery (AAA 1.5V) (for a test), an operation manual
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Of the workshop in the factory have been used for noise measurement.
5
From Japan
On 2015-08-28 16:57:15
Light and we are satisfied with easy-to-use.
This review is about item#08241861.
Measurement of exhaust sound
5
From Japan
On 2015-07-07 07:09:22
We measured before bike inspection. We put to the test line with confidence in the inspection field.
Measurements of wind noise of the bell and emergency broadcast of volume measurement the air conditioner in the fire inspection
5
From Japan
On 2014-12-05 08:15:41
But was that of a Monotarou brand, the goods are satisfied can be used without any problem, except there is no certificate in the way of custom products
This review is about item#08241861.
Noise measurement of mechanical location
5
From Japan
On 2012-02-14 09:17:00
It was a very good product for the price. Ease of use was also convinced well.
This review is about item#08241861.
Measurement of motorcycle exhaust sound
4
From Japan
On 2011-07-18 19:24:30
Fairly it is common.
This review is about item#08241861.
Noise measurement of the muffler of the vehicle or the like
5
From Japan
On 2008-08-09 17:52:07
I'm glad to become an affordable price is the price was more expensive until now We are satisfied with the price performance of both
This review is about item#08241861.