Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hanger Rail
  • Hanger Rail
  • Hanger Rail

Hanger Rail #2 HR2730

4.06 (16)
Item.#
08241895
Mfr.#
#2 HR2730
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paint Color
Munsell symbol 5Y7/1
Finishing
Acrylics anti static coating finish
TRUSCO Part Number
127-8568
Purpose
For light movement, opening and closing truck tent, gates of factories and warehouses, movement of manufactured and semiprocessed goods, transporting of soil from green houses and poultry farms
Compatible
Doors: single sliding door, double sliding door
Dimensions (Width W x Height H x Length L) (mm)
39.5x43.5x2730
Material
Hot-rolling steel materials (SPHC)
Caution
Cannot be used with stainless steel single wheel.
Compatible Vehicle
40kg motorcycle, 70kg double vehicle
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 2
1 star 1
Review Rating: 4.06
16 Customer Reviews
The reviews are automatic translation.
Installation of working wall
1
From Japan
On 2018-04-11 12:30:11
I ordered 2 pieces, but one of them was slightly dented and scratched.
This review is about item#8241904.
Mounting the door
2
From Japan
On 2018-03-16 14:57:25
Since it was shipped on the day, I thought that arrival would be delivered the next day or the next day, but it was a pity that there was a blank on the 2nd. Even if the product is very solid and heavy, it seems to firmly support. I felt a little bigger than the image.
This review is about item#8241922.
Attaching hanger door
5
From Japan
On 2017-11-18 19:35:20
There was no problem even with a solid door and somewhat heavy door.
This review is about item#8241895.
Warehouse door repair
4
From Japan
On 2016-06-13 16:22:00
It is easy to install and satisfied with ease of use.
This review is about item#08241922.
Is it?
3
From Japan
On 2015-11-28 16:40:57
It is good.
This review is about item#08241922.
It was used for renovation work of the factory door (350 kg).
2
From Japan
On 2014-07-31 13:15:05
I had a hard time finding a hanging door, etc. to use for the hanger rail # 5. Because not all doors will fit, please use roller trucks, stoppers and metal fittings that can be used to link and make it easier to order.
This review is about item#40984526.
Sliding door
5
From Japan
On 2014-07-25 18:39:31
It was stronger than I thought it was ◎.
This review is about item#08241922.
Hanger door
5
From Japan
On 2013-07-26 08:42:38
It can be used without problem even if it is linked with products of other companies.
This review is about item#08241931.
Entrance of House
5
From Japan
On 2013-04-12 20:19:26
It was good
This review is about item#08241904.
For large door opening and closing
5
From Japan
On 2013-02-15 09:57:49
Scheduled functions were obtained.
This review is about item#08241895.