Buy more than* S$200* and get FREE SHIPPING

  • Hanger Rail
  • Hanger Rail
  • Hanger Rail

Hanger Rail #2 HR3640

4.38 (13)
Item.#
08241904
Mfr.#
#2 HR3640
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Acrylics anti static coating finish
TRUSCO Part Number
127-8576
Dimensions (Width W x Height H x Length L) (mm)
39.5x43.5x3640
Purpose
For light movement, opening and closing truck tent, gates of factories and warehouses, movement of manufactured and semiprocessed goods, transporting of soil from green houses and poultry farms
Compatible
Doors: sinlge sliding door, double sliding door
Material
Hot-rolling steel materials (SPHC)
Paint Color
Munsell symbol 5Y7/1
Caution
Cannot be used with stainless steel single wheel.
Compatible Vehicle
A 40-kg motorcycle, a 70-kg double vehicle
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Repair of the warehouse door
4
From Japan
On 2016-06-13 16:22:00
Mounting has satisfied easy to use and easy.
This review is about item#08241922.
?
3
From Japan
On 2015-11-28 16:40:57
Good.
This review is about item#08241922.
It was used in the renovation of the factory door (350kg).
2
From Japan
On 2014-07-31 13:15:05
We had a hard time to find a hanging door roller, etc. for use in the hanger rail # 5. Because what does not fit even in the door roller, and the link is door roller and stopper and metal fittings that can be used, please make it easy to order.
This review is about item#40984526.
Slide door
5
From Japan
On 2014-07-25 18:39:31
Was ◎ there strength than I thought.
This review is about item#08241922.
Hanger door
5
From Japan
On 2013-07-26 08:42:38
Be coupled with other products it can be used without problems.
This review is about item#08241931.
The entrance of the House
5
From Japan
On 2013-04-12 20:19:26
It was good
This review is about item#08241904.
Great door for opening and closing
5
From Japan
On 2013-02-15 09:57:49
Function of the event was obtained.
This review is about item#08241895.
Installation of inside and outside of the door to the windshield measures of winter Karakkaze
5
From Japan
On 2012-12-10 21:39:50
Not particularly Matching inspiring at the same time all of the hardware material
This review is about item#08241895.
Factory equipment
5
From Japan
On 2012-10-09 07:52:31
Movement is also rigid smooth. It is satisfaction.
This review is about item#08241895.
For prevention fence installation caught the machine
5
From Japan
On 2012-09-19 16:19:01
It is now on production, but this is not a problem. Comparison of the easy-to-read list and the price of the commodity is nice
This review is about item#08241904.