Buy more than* S$200* and get FREE SHIPPING

  • Hanger Rail
  • Hanger Rail
  • Hanger Rail

Hanger Rail #3 HR3640

4.38 (13)
Item.#
08241931
Mfr.#
#3 HR3640
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Length L) (mm)
44x57x3640
Material
Hot-rolling steel materials (SPHC)
Paint Color
Munsell symbol 5Y7/1
Purpose
For light movement, opening and closing truck tent, gates of factories and warehouses, movement of manufactured and semiprocessed goods, transporting of soil from green houses and poultry farms
Compatible
Doors: sinlge sliding door, double sliding door
Finishing
Acrylics anti static coating finish
TRUSCO Part Number
127-8606
Caution
Cannot be used with stainless steel single wheel.
Compatible Vehicle
An 80-kg motorcycle, a 150-kg double vehicle
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Warehouse door repair
4
From Japan
On 2016-06-13 16:22:00
It is easy to install and satisfied with ease of use.
This review is about item#08241922.
Is it?
3
From Japan
On 2015-11-28 16:40:57
It is good.
This review is about item#08241922.
It was used for renovation work of the factory door (350 kg).
2
From Japan
On 2014-07-31 13:15:05
I had a hard time finding a hanging door, etc. to use for the hanger rail # 5. Because not all doors will fit, please use roller trucks, stoppers and metal fittings that can be used to link and make it easier to order.
This review is about item#40984526.
Sliding door
5
From Japan
On 2014-07-25 18:39:31
It was stronger than I thought it was ◎.
This review is about item#08241922.
Hanger door
5
From Japan
On 2013-07-26 08:42:38
It can be used without problem even if it is linked with products of other companies.
This review is about item#08241931.
Entrance of House
5
From Japan
On 2013-04-12 20:19:26
It was good
This review is about item#08241904.
For large door opening and closing
5
From Japan
On 2013-02-15 09:57:49
Scheduled functions were obtained.
This review is about item#08241895.
Installation of inside and outside doors for windshield protection measures in the winter
5
From Japan
On 2012-12-10 21:39:50
Especially nothing at all Hardware materials are aligned and excited
This review is about item#08241895.
In-plant facilities
5
From Japan
On 2012-10-09 07:52:31
It has smooth movement and rigidity. I am satisfied.
This review is about item#08241895.
For installing a fence for preventing machine caught in
5
From Japan
On 2012-09-19 16:19:01
It is production now, but there is no problem. It is good to compare the list of easy-to-see items and the price
This review is about item#08241904.