Buy more than* S$200* and get FREE SHIPPING

  • Door Hanger, 4 Wheels
  • Door Hanger, 4 Wheels
  • Door Hanger, 4 Wheels
  • Door Hanger, 4 Wheels

Door Hanger, 4 Wheels #2 4WH

4.74 (19)
Item.#
08241947
Mfr.#
#2 4WH
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
Up to 70 (per two-piece hanging)
Type
Two-car (for linear movement)
Material
Car: cast iron (FC150) Bearings: oil-impregnated sintered alloys Torso: cold rolled steel (SPCC)
Wheel Width (mm)
6
Wheel Diameter (phi mm)
38
Purpose
For light movement, opening and closing truck tent, gates of factories and warehouses, movement of manufactured and semiprocessed goods, transporting of soil from green houses and poultry farms
Customer Reviews
5 star 16
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
The factory door broke, so for repair.
5
From Japan
On 2018-04-25 08:52:01
The slide became better, and it seems like a lie that I felt heavy until now.
This review is about item#08241956.
Repair of hanger door
5
From Japan
On 2017-10-27 15:29:05
It was possible to use it without problems made by Daiken. Usually it is in a box, but this item is in a plastic bag.
This review is about item#10702386.
Repair of hanging door
5
From Japan
On 2017-08-08 17:10:50
Satisfied quick response as soon as possible after reaching the actual item arrives at the monotalou!
This review is about item#10702386.
Warehouse door pulley change
3
From Japan
On 2017-06-30 10:38:08
The rotation is smooth, and it is safe to make it solid. However, since surface treatment was not done, rust floated immediately. Actually, since I paint grease, I think that there is no problem, but the surface protection of paint or something is also directly connected to the lifetime, so I would like you to consider it.
This review is about item#8241956.
Door repair, change
5
From Japan
On 2017-05-16 10:06:01
There is no sense of incongruity at all. It was able to run smoothly.
This review is about item#8241956.
Opening and closing door
5
From Japan
On 2017-02-23 15:34:21
The delivery date was soon and I was very much saved. Very well-tailored.
This review is about item#8241947.
Newly exchanged what was used for iron door (sliding door type) at factory entrance
4
From Japan
On 2017-02-09 15:26:09
The length of the bolt was less than the iron door. Repair the iron door by lengthening the screw part by welding. Opening and closing slide smoothly unlike so far. Those in the field also come and go comfortably without hesitation.
This review is about item#8241956.
For horizontal horizontal movement of jig
5
From Japan
On 2015-12-14 07:28:17
I bought it for testing but I think that the next one is enough with a single car.
This review is about item#10702386.
Is it?
3
From Japan
On 2015-11-28 16:41:16
It is good.
This review is about item#08241956.
Exchange of the door
5
From Japan
On 2015-11-17 20:21:16
Since the conventional one was damaged, I exchanged it. Trying out the same thing.
This review is about item#10702386.