Buy more than* S$200* and get FREE SHIPPING

  • Door Hanger, 4 Wheels
  • Door Hanger, 4 Wheels
  • Door Hanger, 4 Wheels

Door Hanger, 4 Wheels #3 4WH

4.79 (14)
Item.#
08241956
Mfr.#
#3 4WH
Package Qty.
1PC
Ship pack of
1
41.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
127-8771
Wheel Width (mm)
7
Wheel Diameter (phi mm)
50
Purpose
For light movement, opening and closing truck tent, gates of factories and warehouses, movement of manufactured and semiprocessed goods, transporting of soil from green houses and poultry farms
Withstand Load (kg)
Up to 150 (per two-piece hanging)
Type
Two-car (for linear movement)
Material
Car: cast iron (FC150) Bearings: oil-impregnated sintered alloys Torso: hot rolled steel (SPHC)
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Opening and closing door
5
From Japan
On 2017-02-23 15:34:21
Delivery date was saved at an extremely fast. Very condition is also good.
This review is about item#8241947.
Newly replaced those that had been used in the factory entrance iron door (sliding door type)
4
From Japan
On 2017-02-09 15:26:09
The length of the bolt was the Suntarazu against iron door. Iron door repair of a longer threaded portion by welding. Open and close smoothly slide Unlike until now. It is comfortably in and out without straining that person in the field.
This review is about item#8241956.
Horizontal lateral movement of the jig
5
From Japan
On 2015-12-14 07:28:17
I purchased for the test next is I think sufficient motorcycle.
This review is about item#10702386.
?
3
From Japan
On 2015-11-28 16:41:16
Good.
This review is about item#08241956.
Door roller replacement
5
From Japan
On 2015-11-17 20:21:16
Since the prior art is damaged, it was replaced. It was the same thing when I remove.
This review is about item#10702386.
It used to exchange because the broken have been used in the workplace of the door of the more than 30 years ago
5
From Japan
On 2015-11-06 14:57:49
At the time that was able to was impressed with what was lighter this much
This review is about item#08241956.
Factory door
5
From Japan
On 2015-04-22 10:37:35
Bearing was replaced by worse. Very door is now lightly,
This review is about item#08241956.
The movement of the luggage
5
From Japan
On 2015-01-23 19:20:12
It is very handy to the movement of the luggage has been flown in the hoist.
This review is about item#10702386.
Slide door
5
From Japan
On 2014-07-25 18:40:25
It was firm commodity.
This review is about item#08241956.
Repair
5
From Japan
On 2014-03-22 08:36:57
Perfect is as easy to use with no death. Bolt was troubled hard only one point.
This review is about item#08241956.