Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Hanger, 2 Wheels
  • Door Hanger, 2 Wheels
  • Door Hanger, 2 Wheels

Door Hanger, 2 Wheels #2 2WH

5.00 (7)
Item.#
08241965
Mfr.#
#2 2WH
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Please use 4 wheel door hanger to have doors move along a strait line.
Withstand Load (kg)
Up to 40 (per two-piece hanging)
Type
Motorcycle (for curve rails)
TRUSCO Part Number
127-8321
Purpose
For light movement, opening and closing truck tent, gates of factories and warehouses, movement of manufactured and semiprocessed goods, transporting of soil from green houses and poultry farms
Wheel Width (mm)
7
Wheel Diameter (phi mm)
38
Material
Wheel/rolled steel for general structures (SS400) Bearing part / daiken steel ball bearings TRUNK / FREE-CUTTING STEEL (SUM22) Bearing cover, SECC(electro galvanized steel sheet)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Repair of garage doors
5
From Japan
On 2018-02-15 15:30:20
The opening and closing of the door became very light. Since the bearing diameter is larger than the single car before replacement, it seems that there is also durability.
This review is about item#8241974.
Suspended door single vehicle update
5
From Japan
On 2017-09-17 08:00:07
Because of special parts, there was no handling in the surrounding hardware store. However, Monotaro san had proper handling. After ordering, it arrived in 1 day and it was very helpful. In addition, we will use it. Thank you very much.
This review is about item#08241965.
Replacement repair
5
From Japan
On 2017-03-24 13:32:33
It was used for doors more than 40 years ago and the bearings were broken and replaced. After swapping, it moves smoothly. Many varieties were prepared, and there was something of similar specification and it was very helpful. Shipping is also very quick.
This review is about item#8241974.
Warehouse door repair
5
From Japan
On 2016-06-13 16:23:11
I am satisfied that it is easy to install and easy to use.
This review is about item#08241965.
Repair of hanging doors
5
From Japan
On 2015-12-15 16:47:11
Although it was used for exchanging the old car of the hanging door, it was easy to adjust the height from the installation, so I was able to do the work well as I expected. The rest is the price.
This review is about item#08241974.
Pulley for hanging door at the entrance of a vinyl house
5
From Japan
On 2015-10-12 18:47:23
Products are used without problems in particular. I think that it can be used enough because it is solidly made. I feel that the price is somewhat higher, but is it a must-have item as a must-do?
This review is about item#08241965.
Entrance of House
5
From Japan
On 2013-04-12 20:17:46
I tried installing it today It was very good
This review is about item#08241965.