Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling [III]E 25x1

5.00 (1)
Item.#
08242114
Mfr.#
[III]E 25x1
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
1
Thickness (mm)
8 - 9
Impeller Eye Length (mm)
250
Breaking Load (kN)
50 or more
Strength Retention (%)
Width direction (core 2 sheets on 1 side): 85 or more Thickness direction (2 sheet 1 side to a core part all width): 90 or more
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Type
III E form (both-ends eye type)
Sewing Part Length (mm)
200
Sling Width (mm)
25
Standard Working Load (t)
Less than 0.8
Working Load (t)
Choke hang: 0.64 or less Hanging baskets (2-point suspension): 1.6 below: hanging basket (4 point suspention): 3.2 or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:34:38
It was satisfactory enough. It was also perfect for the size of the item.
This review is about item#8242324.