Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling IIIE 25x2.5

5.00 (1)
Item.#
08242141
Mfr.#
IIIE 25x2.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.99 SGD
ADD TO CART
Shipped after 2018-02-05
Now we ship to...
...see all
Item Feature
Thickness (mm)
41860
Impeller Eye Length (mm)
250
Breaking Load (kN)
50 or more
Overall Length (m)
2.5
Working Load (t)
The hanging basket (4 Tentsu): 1.6 or less: (2 Tentsu) hanging basket below 0.64: hanging choke less than 3.2
Strength Retention (%)
(Mouse body) 56x98x34.3, (receiver) 18x13.1x5.7
Sewing Part Length (mm)
200
Sling Width (mm)
25
Standard Working Load (t)
0.8 or less
Type
IIIE type (both ends eye type)
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:34:38
It was satisfactory enough. It was also perfect for the size of the item.
This review is about item#8242324.