Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling IIIE 25x3

5.00 (1)
Item.#
08242157
Mfr.#
IIIE 25x3
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
3
Thickness (mm)
41860
Impeller Eye Length (mm)
250
Breaking Load (kN)
50 or more
Strength Retention (%)
(Mouse body) 56x98x34.3, (receiver) 18x13.1x5.7
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Type
IIIE type (both ends eye type)
Sewing Part Length (mm)
200
Sling Width (mm)
25
Standard Working Load (t)
0.8 or less
Working Load (t)
The hanging basket (4 Tentsu): 1.6 or less: (2 Tentsu) hanging basket below 0.64: hanging choke less than 3.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:34:38
It was satisfactory enough. It was also perfect for the size of the item.
This review is about item#8242324.