Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Signal Sling

Signal Sling IIIE 25x4.5

5.00 (1)
Item.#
08242184
Mfr.#
IIIE 25x4.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Type
IIIE type (both ends eye type)
Sewing Part Length (mm)
200
Sling Width (mm)
25
Standard Working Load (t)
0.8 or less
Working Load (t)
Hanging basket (4 tent): 1.6 or less: (2 tent) hanging basket below 0.64: hanging choke than 3.2
Strength Retention (%)
90 or more: (single-sided full width to the core part) the thickness direction 85 or more: (two on one side to the core part) width direction
Thickness (mm)
41860
Impeller Eye Length (mm)
250
Breaking Load (kN)
More than 50
Overall Length (m)
4.5
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:34:38
It was satisfactory enough. It was also perfect for the size of the item.
This review is about item#8242324.