Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling III E 35x2

5.00 (1)
Item.#
08242324
Mfr.#
III E 35x2
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
75 or more
Overall Length (m)
2
Thickness (mm)
8 - 9
Impeller Eye Length (mm)
250
Working Load (t)
Choke hang: 1.0 or less Hanging baskets (2-point suspension): 2.5 below: hanging basket (4 point suspention): 5.0 or less
Strength Retention (%)
Width direction (core two pieces on one side): 85 or more "Thickness direction (two sheet one side to a core part all width): 90 or more
Standard Working Load (t)
1.25 or less
Type
III E form (both-ends eye type)
Sewing Part Length (mm)
200
Sling Width (mm)
35
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:34:38
It was satisfactory enough. It was also perfect for the size of the item.
This review is about item#8242324.