Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling IIIE 35x5

Item.#
08242385
Mfr.#
IIIE 35x5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
74.81 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Sling Width (mm)
35
Standard Working Load (t)
1.25 or less
Type
IIIE type (both ends eye type)
Sewing Part Length (mm)
200
Working Load (t)
Hanging basket (4 tent): 2.5 or less: (2 tent) hanging basket below 1.0: hanging choke 5.0 or less
Strength Retention (%)
90 or more: (single-sided full width to the core part) the thickness direction 85 or more: (two on one side to the core part) width direction
Breaking Load (kN)
More than 75
Overall Length (m)
5
Thickness (mm)
41860
Impeller Eye Length (mm)
250
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.