Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling [III]E 50x3

5.00 (1)
Item.#
08242534
Mfr.#
[III]E 50x3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
86.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Overall Length (m)
3
Thickness (mm)
8 - 9
Impeller Eye Length (mm)
300
Breaking Load (kN)
100 or more
Working Load (t)
Choke hang: 1.28 or less Hanging baskets (2-point suspension): 3.2 below: hanging basket (4 point suspention): 6.4 or less
Strength Retention (%)
Width direction (core 2 sheets on 1 side): 85 or more Thickness direction (2 sheet 1 side to a core part all width): 90 or more
Type
III E form (both-ends eye type)
Sewing Part Length (mm)
200
Sling Width (mm)
50
Standard Working Load (t)
1.6 or less
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:34:38
It was satisfactory enough. It was also perfect for the size of the item.
This review is about item#8242324.