Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling III E 50x5

5.00 (1)
Item.#
08242577
Mfr.#
III E 50x5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-06-07
Now we ship to...
...see all
Item Feature
Thickness (mm)
8 - 9
Impeller Eye Length (mm)
300
Breaking Load (kN)
100 or more
Overall Length (m)
5
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Working Load (t)
Choke hang: 1.28 or less Hanging baskets (2-point suspension): 3.2 below: hanging basket (4 point suspention): 6.4 or less
Sewing Part Length (mm)
200
Sling Width (mm)
50
Standard Working Load (t)
1.6 or less
Type
III E form (both-ends eye type)
Strength Retention (%)
Width direction (core two pieces on one side): 85 or more "Thickness direction (two sheet one side to a core part all width): 90 or more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:34:38
It was satisfactory enough. It was also perfect for the size of the item.
This review is about item#8242324.